Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Ultra HPLC Columns with Silica Column Packing, 5μm Particle Size
Shop All Restek Corporation Products

Click to view available options
Length (Metric):
30 mm
100 mm
150 mm
200 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
4.6 mm
Flow Rate:
0.05 mL/min
0.2 mL/min
1 mL/min
Includes:
Trident™ inlet fitting
Without Endcap
Description
- Silica columns with high surface area are ideal for normal phase applications; with high-density bondings
- High-purity silica contains only trace amounts of metal impurities, providing excellent selectivity without the need for mobile phase modifiers
- 2.5 to 7.5 pH range
- Temperature limit: 80°C (176°F)
Specifications
Specifications
Diameter (Metric) | 4.6 mm |
Film Thickness | 5 μm |
Flow Rate | 1 mL/min |
For Use With | Normal Phase Applications |
Includes | Without Endcap |
Length (Metric) | 250 mm |
Max. Pressure | 4000 psi (275 bar) |
Particle Shape | Spherical |
Particle Size | 5 μm |
pH | 2.5 to 8 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction