Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Viva™ HPLC Columns with C18 Column Packing, 5μm Particle Size
Shop All Restek Corporation Products

Click to view available options
Length (Metric):
30 mm
50 mm
100 mm
150 mm
200 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
4.6 mm
Description
- Highly base-deactivated wide pore packing exhibits excellent peak shape
- Rugged, spherical particles
- 300Å pore size with a narrow pore size distribution—high proportion of pore/surface area available for large molecule and biomolecule separations
- Carbon load: 9%
- pH range: 2.5 to 10 pH range
- Temperature limit: 80°C
Specifications
Specifications
Diameter (Metric) | 4.6 mm |
Film Thickness | 5 μm |
Flow Rate | 1 mL/min |
For Use With | Analyzing Large Molecules and Biomolecules |
Length (Metric) | 30 mm |
Ligand Type | Monomeric C18 |
Max. Pressure | 4000 psi (275 bar) |
Particle Shape | Spherical |
Particle Size | 5 μm |
pH | 2.5 to 10 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction