Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ergodyne™ Squids™ 3790 Tool Shackle
Squids™ 3790 Tool Shackles connect to waisted/necked tools or tools with captive holes, creating clean and secure attachment points for tethering.
$13.00 - $29.50
Specifications
Certifications/Compliance | Approved to the ANSI/ISEA 121-2018 standard |
---|---|
Includes | 2/Pk. |
Load Bearing Capacity (English) | 15 lb. |
Load Bearing Capacity (Metric) | 6.8 kg |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-820-356
|
Ergodyne™
19792 |
Small |
Pack of 2 for $29.50
|
|
|||||
19-820-357
|
Ergodyne™
19793 |
Medium |
Pack of 2 for $13.00
|
|
|||||
19-820-358
|
Ergodyne™
19794 |
Large |
Pack of 2 for $13.50
|
|
|||||
19-820-359
|
Ergodyne™
19795 |
X-Large |
Pack of 2 for $21.50
|
|
|||||
Description
- Approved to the ANSI/ISEA 121-2018 standard
- 304 stainless steel material
- One step retrofit attachment for tethering point
- Connects around midsection of a waisted or necked tool
- Secure by adding a drop of adhesive and tightening
Specifications
Approved to the ANSI/ISEA 121-2018 standard | |
2/Pk. | |
15 lb. | |
6.8 kg |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title