Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Stainless Steel Unions, Tees, and Crosses

Ideal for quickly and reliably connecting stainless steel tubing in UHPLC systems
$57.25 - $214.00
Specifications
Diameter (English) Outer | 1/16 in. |
---|---|
Pressure Rating | 20,000 psi (1,375 bar) |
For Use With (Equipment) | 1/16 in. Tubing on 10-32 Ports |
Catalog Number | Mfr. No. | Type | Diameter (Metric) Inner | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Diameter (Metric) Inner | Price | Quantity & Availability | ||||
06-611-725
![]() |
Restek™
27744 |
Valco Cross | 0.50 mm |
Each for $88.00
|
|
||||
06-611-721
![]() |
Restek™
27740 |
Valco Tee | 0.25 mm |
Each for $81.90
|
|
||||
06-611-722
![]() |
Restek™
27741 |
Valco Tee | 0.50 mm |
Each for $69.50
|
|
||||
06-611-723
![]() |
Restek™
27742 |
Valco Tee | 0.75 mm |
Each for $59.40
|
|
||||
06-611-717
![]() |
Restek™
27736 |
Valco Union | 0.15 mm |
Each for $214.00
|
|
||||
06-611-718
![]() |
Restek™
27737 |
Valco Union | 0.25 mm |
Each for $69.50
|
|
||||
06-611-719
![]() |
Restek™
27738 |
Valco Union | 0.75 mm |
Each for $64.50
|
|
||||
06-611-720
![]() |
Restek™
27739 |
Valco Union | 1.5875 mm (1/16 in.) |
Each for $57.25
|
|
||||
06-611-724
![]() |
Restek™
27743 |
Valco Cross | 0.25 mm | N/A | N/A | N/A | |||
06-611-726
![]() |
Restek™
27745 |
Valco Cross | 0.75 mm | N/A | N/A | N/A | |||
Description
- For 1/16 in. tubing on all 10-32 ports
- Body made of 316 Stainless Steel
- Includes 303 Stainless Steel Nuts and 316 Stainless Steel Ferrules
- Rated to 20,000 psi (1,375 bar)
- 1/4 in. head on all nuts
- Low dead volume
Specifications
1/16 in. | |
20,000 psi (1,375 bar) | |
1/16 in. Tubing on 10-32 Ports |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title