Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Ultra™ Amino (NH2) Mixed Mode HPLC Column with Trident Inlet Fitting, 3 μm
SDP

Catalog No. p-7237567 Shop All Restek Corporation Products
Click to view available options
Length (Metric):
150 mm

Carbon Load: 2%; Pore Size: 100 Å; Column Phase: Reversed Phase, Normal Phase, Ion Exchange, HILIC

  • General purpose column for normal phase and HILIC modes
  • Also available with Trident Inlet Fitting
  • Pore size: 100
  • Carbon load: 2%
  • pH range: 2.5 to 8
  • Temperature limit: 80°C
  • Aminopropylsilane ligand

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
Includes With Trident Inlet Fitting
Length (Metric) 150 mm
Ligand Type Aminopropylsilane
Particle Size 3 μm
pH 2.5 to 8
Pore Size 100 Å
Temperature 80°C
USP Type L8
Stationary Phase Amino (NH2)
Packing Material Type B Silica
Carbon Load 2%
Column Type Mixed Mode
Endcapped No
Phase Reversed Phase, Normal Phase, Ion Exchange, HILIC
Type Column
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.