Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Woulff Gas Wash Bottles

High quality borosilicate 3.3 glass bottles with two ground joint parallel necks
$22.00 - $64.40
Specifications
Material | Borosilicate Glass |
---|---|
Type | Parallel Necks |
Sterility | Non-sterile |
Height (Metric) | 10.2 cm |
For Use With (Application) | Gas wash |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
S89308
![]() |
Eisco™
CH0511A |
125 mL |
Each for $26.00
|
|
|||||
S89309
![]() |
Eisco™
CH0511B |
250 mL |
Each for $22.00
|
|
|||||
S89310
![]() |
Eisco™
CH0511C |
500 mL |
Each for $34.45
|
|
|||||
S89311
![]() |
Eisco™
CH0511D |
1000 mL |
Each for $64.40
|
|
|||||
Description
Warranty and Services
1 year limited manufacturer warranty
Specifications
Borosilicate Glass | |
Non-sterile | |
Gas wash | |
Autoclavable |
Parallel Necks | |
10.2 cm | |
1 Ea. | |
Clear |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title