Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Fire Hose Signs
Click to view available options
Dimensions (L x W):
10 x 7 in.
14 x 5 in.
Material:
Plastic
Polyester
Description
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
Specifications
Specifications
Certifications/Compliance | ISO 9001 |
Material | Polyester |
Quantity | 1 Ea. |
Adhesive Type | Permanent Acrylic |
Description | Self-sticking Polyester |
Mounting Type | Surface Mount |
For Use With (Application) | Identification of fire alarms, extinguishers and emergency exits |
Height (English) | 14 in. |
Height (Metric) | 35.5 cm |
Max. Temperature (English) | 230°F |
Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction