Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ZING™ Enterprises Eco Safety Sign Bilingual, DANGER, Chemical Storage Almacenamiento De Quimicos
The sign is available in 1 size, 14 in. x 10 in., and two eco-friendly formats.
$35.25 - $44.05
Specifications
Quantity | 1 Ea. |
---|---|
Diameter (English) | 10 in. |
Mounting Type | Corner Holes |
For Use With (Application) | Communication |
Height (English) | 14 in. |
Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | ||||||
18-002-236
|
ZING™ Enterprises
20023 |
Plastic |
Each for $35.25
|
|
||||||
18-002-235
|
ZING™ Enterprises
20023A |
Aluminum |
Each for $44.05
|
|
||||||
Description
- Plastic signs are made from a minimum of 70% post-consumer recycled materials and are printed with UV-resistant inks. The signs are pre-drilled for easy mounting, and include adhesive mounting tabs. Impact-resistant plastic is suitable for indoor or outdoor use.
- Aluminum signs are made from 94% recycled materials. The signs are printed with UV-resistant inks, and are suitable for indoor and outdoor use. The signs are pre-drilled for easy mounting
- Adhesive signs are made from a minimum of 70% post-industrial polystyrene, and are resistant to solvents, moisture, scuffing, tears and UV exposure
- All Zing signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. The sign meets OSHA and ANSI standards. Signs are sold 1/pack.
Specifications
1 Ea. | |
Corner Holes | |
14 in. | |
English, Spanish | |
DANGER Chemical Storage Almacenamiento De Quimicos |
10 in. | |
Communication | |
10 in. | |
14 x 10 in. | |
Red on White |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
ZING™ Enterprises Eco Safety Sign Bilingual, DANGER, Chemical Storage Almacenamiento De Quimicos