Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Electrical Safety Labels: Self-Sticking Polyester, Spanish
Self-Sticking Polyester (B-302) is a flexible polymer plastic over-laminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals.
$28.20
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Description | Label |
Adhesive Type | Permanent Acrylic |
Finish | Gloss |
Catalog Number | Mfr. No. | Display Text | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Display Text | Price | Quantity & Availability | ||||||
19-109-725
|
Brady™
86157 |
PELIGRO ELECTRICO NO TOCAR |
Pack of 5 for $28.20
|
|
||||||
19-109-724
|
Brady™
86140 |
PELIGRO ALJO |
Pack of 5 for $28.20
|
|
||||||
19-109-726
|
Brady™
86160 |
ALTO VOLTAJE |
Pack of 5 for $28.20
|
|
||||||
19-109-736
|
Brady™
86807 |
ALTO VOLTAJE. | N/A | N/A | N/A | |||||
Description
- Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations (up to 230°F)
- Flexible material conforms to most surfaces while protected graphics hold up to harsh environments, abrasion, and repeated spills and cleanings
- Permanent, pressure sensitive adhesive forms a long-lasting bond to even the most difficult surfaces and shapes
- Cold temperature adhesive allows the signage to be applied at 0°F (-18°C)
Specifications
Not Autoclavable | |
Label | |
Gloss | |
Polyester | |
Labels | |
5/Pk. | |
3.5 x 5 in. | |
92.71 mm |
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 | |
Permanent Acrylic | |
Self-adhesive | |
Single-side Printable | |
Spanish | |
5 x 3.5 in. (W x H) | |
5 in. | |
3.5 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ Electrical Safety Labels: Self-Sticking Polyester, Spanish