Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Self Sticking Vinyl Arrows, Single Direction
To identify pipe content flow. Brady Self Sticking Vinyl Arrows, Single Direction are made of vinyl designed to withstand indoor and outdoor environments.
Supplier: Brady™ 93262
Description
- Portable card-mounted
- Available in three different sizes and various colors to fit to various pipe diameters
- Meet ASME (ANSI) standards
Specifications
Arrow style: Single | |
Black, Orange | |
Pressure-sensitive Vinyl (B-946) | |
Pipe and valve marking | |
17.7 x 3.17 cm (W x H) |
Acrylic, Permanent, Cold-temperature | |
Die-cut | |
Self sticking vinyl arrow | |
7 x 1.25 in. (W x H) | |
0.004 in. |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 9
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ Self Sticking Vinyl Arrows, Single Direction > Black on Orange; W x H: 17.7 x 3.17cm (7 x 1.25 in.)
Spot an opportunity for improvement?Share a Content Correction