Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Barnstead™ Economy Filters and Holders
$120.30 - $673.00
Specifications
For Use With (Equipment) | Economy filter holders 09-034-155, 09-034-156 |
---|
Catalog Number | Mfr. No. | Flow Rate | Type | Pore Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Flow Rate | Type | Pore Size | Price | Quantity & Availability | ||||
09-034-162
|
Thermo Scientific™
18017 |
2 gal./min. (7.5 L/min.) | Prefilter | 5 μm |
Each for $120.30
|
|
||||
09-034-49
|
Thermo Scientific™
D0749 |
7.5 | Filter | 0.2 μm |
Each for $673.00
|
|
||||
09-034-48
|
Thermo Scientific™
D0748 |
2 gal./min. (7.5 L/min.) | Economy Filter and Holder | 0.45 μm |
Each for $673.00
|
|
||||
Description
Prefilters
- Remove suspended particles from feedwater
- Contain cellulose acetate fibers wound in precise patterns on polypropylene core
- Overall: 10 × 2.5 in. (25 × 6.3cm)
- Remove all particulates and microorganisms larger than rated pore size
- 10 in. (25cm) double open-ended cartridges have 2 Buna-N gaskets for positive seal
- Pleated membrane has 4.75 sq. ft. (0.46m2) surface area
- Recommended flowrate: 2 gal./min. (7.5L/min.)
- Autoclavable at 118°C (245°F)
Specifications
Economy filter holders 09-034-155, 09-034-156 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ Barnstead™ Economy Filters and Holders