Learn More
DWK Life Sciences Wheaton™ Ultra Pure Straight Plug Stoppers



Provides for extremely high chemical purity and low gas permeability. Wheaton™ Ultra Pure Straight Plug Stoppers are manufactured from an ultra pure bromobutyl formulation.
$522.00 - $762.50
Specifications
Autoclavable | Autoclavable |
---|---|
Color | Gray |
Material | Bromobutyl Rubber |
Product Type | Straight Plug Stopper |
Catalog Number | Mfr. No. | Diameter (Metric) Bottom | Diameter (Metric) Top | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Bottom | Diameter (Metric) Top | Price | Quantity & Availability | |||||
02-913-550
![]() ![]() |
DWK Life Sciences
W224100400 |
7 mm | 13 mm |
Case of 1000 for $522.00
|
|
|||||
02-913-554
![]() ![]() |
DWK Life Sciences
W224100405 |
13 mm | 20 mm |
Case of 1000 for $762.50
|
|
|||||
Description
- Autoclavable
- Low level of extractables
- Complies with US, European and Japanese Pharmacopeias
- Free of latex, nitrosamines and 2-MCBT (2-mercaptobenzothiazole)
- Compatible with applications such as Water for Injection (WFI) where rubber can cause problems
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Autoclavable | |
Gray | |
Bromobutyl Rubber | |
Straight Plug Stopper |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.