Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Calbiochem™ Protein A Agarose Suspension
Click to view available options
Quantity:
1.5 mL
Description
- Form: Liquid slurry
- Formulation: In PBS
- Preservative: <0.1% sodium azide
- Blocked with BSA to reduce non-specific binding
- Best for mouse IgG2a IgG2b rabbit IgG

Specifications
Specifications
Content And Storage | 2°C to 8°C |
Kit Contents | 2 vials of mycoplasma-free cells, 50mL of media Component |
Quantity | 1.5 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
MilliporeSigma™ Calbiochem™ Protein A Agarose Suspension >
Spot an opportunity for improvement?Share a Content Correction