Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Chromatographic Paper

Click to view available options
Length (Metric):
100 m
57 cm
91 m
Width (Metric):
2 cm
3.8 cm
46 cm
Format:
Roll
Sheet
Description
- Smooth surface
- Thickness: 0.07 in. (0.18mm)
- Medium flowrate
- Good resolution
- Suitable for general analytical separations

Specifications
Specifications
Flow Rate | 130 mm/30 min. |
For Use With (Application) | For General Analytical Separations, Good Resolution |
Film Thickness | 0.18 mm |
Length (Metric) | 100 m |
Width (Metric) | 2 cm |
Finish | Smooth |
Material | Cellulose |
Format | Roll |
Grade | 1 Chr |
Width (English) | 0.78 in. |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Chromatographic Paper >
Spot an opportunity for improvement?Share a Content Correction