Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Therapakā„¢ Colemanā„¢ Chest Coolers Catalog No.: 22131516

Therapakā„¢ Colemanā„¢ Chest Coolers

Catalog No. p-4506492
47.3 L, Red
Click to view available options
Capacity (Metric):
45.4 L
47.3 L
Color:
Blue
Red
This item is not returnable. View return policy

Catalog No. 22-131-516

Supplier: Therapakā„¢ 56238G

This item is not returnable. View return policy
  • Two way handles for easy lifting
  • Hinged lid
  • Rustproof, leak resistant no-tilt drain
  • Environmentally friendly insulation

Specifications

Closure Type Hinged
Holds Temp., Hours Depends on Coolant Used and External Environment
Design Standard
Type Chest Cooler
Color Red
Capacity (Metric) 47.3 L
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Therapakā„¢ Colemanā„¢ Chest Coolers >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.