Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Color Polyester Laboratory Vial and Tube Labels
Easily differentiate lab samples with these B-494 color polyester labels, which are available in six color options. Pair with a versatile Brady™ portable label printer and print almost anywhere.
$69.60 - $79.80
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | 2011/65/EU, 2015/863 |
Adhesive Type | Permanent Acrylic |
Finish | Gloss |
Format | Die-cut |
Catalog Number | Mfr. No. | Color | Dimensions (LxW) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Dimensions (LxW) | Price | Quantity & Availability | |||||
17-012-126
|
Brady™
M5118494BL |
Blue, White, Blue | 25.40 mm (W) x 9.53 mm (H) x 9.53 mm (Dia) |
Each for $69.60
|
|
|||||
17-012-215
|
Brady™
M5118494GN |
Green, White, Green | 25.40 mm (W) x 9.53 mm (H) x 9.53 mm (Dia) |
Each for $69.60
|
|
|||||
17-012-258
|
Brady™
M5118494OR |
Orange, White | 25.40 mm (W) x 9.53 mm (H) x 9.53 mm (Dia) |
Each for $69.60
|
|
|||||
17-012-211
|
Brady™
M5118494PK |
Pink, White | 25.40 mm (W) x 9.53 mm (H) x 9.53 mm (Dia) |
Each for $69.60
|
|
|||||
17-012-339
|
Brady™
M5118494RD |
Red, White | 25.40 mm (W) x 9.53 mm (H) x 9.53 mm (Dia) |
Each for $69.60
|
|
|||||
17-012-220
|
Brady™
M5118494YL |
White, Yellow | 25.40 mm (W) x 9.53 mm (H) x 9.53 mm (Dia) |
Each for $69.60
|
|
|||||
17-012-301
|
Brady™
M5120494BL |
Blue, White, Blue | 25.40 mm (W) x 12.70 mm (H) x 9.53 mm (Dia) |
Each for $79.80
|
|
|||||
17-012-212
|
Brady™
M5120494GN |
Green, White, Green | 25.40 mm (W) x 12.70 mm (H) x 9.53 mm (Dia) |
Each for $79.80
|
|
|||||
17-012-127
|
Brady™
M5120494OR |
Orange, White | 25.40 mm (W) x 12.70 mm (H) x 9.53 mm (Dia) |
Each for $77.00
|
|
|||||
17-012-181
|
Brady™
M5120494PK |
Pink, White | 25.40 mm (W) x 12.70 mm (H) x 9.53 mm (Dia) |
Each for $79.80
|
|
|||||
17-012-243
|
Brady™
M5120494RD |
Red | 25.40 mm (W) x 12.70 mm (H) x 9.53 mm (Dia) |
Each for $79.80
|
|
|||||
17-012-179
|
Brady™
M5120494YL |
White | 25.40 mm (W) x 12.70 mm (H) x 9.53 mm (Dia) |
Each for $77.00
|
|
|||||
Description
- Ideal for easily differentiating vials, PCR and microcentrifuge tubes, and slides
- Designed to withstand abrasions and exposure to chemicals and extreme temperatures, including immersion in liquid nitrogen and hot water baths
- Made with a permanent acrylic adhesive for tight bonding onto smooth surfaces such as glass and polypropylene
- Available in six color options with a color bar across the top of the label; pre-sized for multiple applications, some options with matching color vial top label
Specifications
Not Autoclavable | |
Permanent Acrylic | |
Die-cut | |
Thermal Transfer | |
Non-sterile | |
BMP51;BMP53;M511;M510 | |
240 Sets / Box | |
-320°F to 158°F | |
0.003 in | |
1 in | |
9.53 mm |
2011/65/EU, 2015/863 | |
Gloss | |
Polyester | |
Labels | |
Cold temperature labelling;Laboratory labelling | |
-196°C | |
240 | |
-196°C to 70°C | |
0.0762 mm | |
25.40 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ Color Polyester Laboratory Vial and Tube Labels