Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Premium Grade Gray Cowhide Leather Welding Gloves
Click to view available options
:
Large
Description
- Fully sock lined for protection and comfort
- One-piece leather back and welted seams in vulnerable areas
- Sewn with heat resistant Aramid Fiber
- Color coded for easy sorting
Specifications
Specifications
Color | Gray |
Grade | Premium |
Material | Cowhide Leather |
Size | Large |
For Use With (Application) | Welding |
Gender | Men's |
Glove Cuff Style | Gauntlet |
Liner Material | Cotton |
Length (English) | 13.5 in. |
Length (Metric) | 34.3 cm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 8
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Premium Grade Gray Cowhide Leather Welding Gloves >
Spot an opportunity for improvement?Share a Content Correction