Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Heavy sherpa lining keeps hands warm in cold conditions
- Dryhide™ water resistant full-grain cowhide leather palm
- Breathable pigskin leather back
- ’’Be safe, be seen’’ with 2 in. reflective strip on cuff
- Extended gauntlet style cuff
- Shirred elastic wrist
- Velcro™ closure
Specifications
Specifications
Construction | Cut and Sewn |
Description | Sherpa-lined Glove |
Coating Material | Uncoated |
Color | Black |
Exterior Finish | Smooth |
Hand | Ambidextrous |
Material | Pigskin Leather |
Product Type | Cold-resistant Gloves |
Size | Large |
For Use With (Application) | General Winter, Industrial, Refrigeration, General Labor |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 12
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Watson Gloves Moscow Mule Sherpa Lined Gloves >
Spot an opportunity for improvement?Share a Content Correction