Learn More
MilliporeSigma™ All-Glass Filter Holder Kit, 90 mm
Description
Vacuum filter aqueous, organic, or corrosive liquids for particulate contamination analysis.
Millipore All-Glass Filter Holders - Kit: 90 mm, Glass frit or Stainless Steel membrane support, 1 L Funnel:
The Millipore All-Glass Filter Holder was designed for the filtration of aqueous and organic or corrosive liquids for particulate contamination analysis. The holder can also be used for HPLC solvent preparation. The vacuum connection is integrated into the filter holder base and flask cap, above the filtrate exit level. With this design, you can avoid unintentionally drawing filtrate into vacuum tubing. This design also allows simple transfer of filtrate (i.e., HPLC solvents) by pouring from the receiver flask.
This item is a Kit composed of the following items:
- XX1019000 - Millipore Glass funnel, 1 L, 90 mm, Borosilicate, Ground glass seal
- XX1019003 - Millipore Spring Clamp, 90 mm, Aluminum
- XX1519002 - Millipore Glass Base and Cap, 90 mm, Glass frit support
Features and Benefits:
- All-Glass construction has broad chemical compatibility.
- Borosilicate glass parts contact liquid, with ground-glass sealing surfaces.
- Vacuum connection to flask cap simplifies transfer of filtrate.
- Applications: Particle Contamination Analysis, HPLC Solvent Filtration, General Filtration and Clarification

Specifications
Specifications
Autoclavable | Not Autoclavable |
Disposable | Reusable |
For Use With (Equipment) | Millipore 90 mm Glass Filter Holder |
Material | Borosilicate Glass |
Sterility | Non-sterile |
Includes | Borosilicate glass funnel, base and tubulated cap, anodized aluminum spring clamp |
Membrane Type | Glass Frit Membrane |
Quantity | 1 Ea. |
Type | Glass Filter Holder Kit |
Volume (Metric) | 1 L |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.