Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Cover Glasses: Rectangles
Click to view available options
Thickness (Metric):
#1 (0.13 to 0.16 mm)
#1.5 (0.16 to 0.19 mm)
0.17 to 0.25 mm
Dimensions (L x W):
30 x 22 mm
30 x 24 mm
40 x 22 mm
40 x 24 mm
50 x 22 mm
50 x 24 mm
50 x 35 mm
55 x 24 mm
60 x 22 mm
60 x 24 mm
70 x 22 mm
Product Type:
Coverslip
Coverslip with Dessicant
Description
- Rectangular shape
- Corrosion-resistant
- Lint-free
- Ready to use
Specifications
Specifications
Product Type | Coverslip |
Shape | Rectangle |
Material | Borosilicate Glass |
Length (Metric) | 40 mm |
Width (Metric) | 22 mm |
Thickness (Metric) | 0.17 to 0.25 mm |
Dimensions (L x W) | 40 x 22 mm |
Description | No. 2 |
For Use With (Application) | Microscope, Histology, Cytology, Hematology, Microbiology |
Quantity | 1 oz./Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Cover Glasses: Rectangles >
Spot an opportunity for improvement?Share a Content Correction