Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Colored Labeling Tape



Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.
Frequently Bought Together
Total price
$438.42
Description
Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.
- Strong, durable, and oil-, water-, and acid-resistant
- Excellent for color coding
- Withstand temperatures from -23° to +121°C (-10° to +250°F)
- Can be written on with pen, pencil, or permanent marker
- Stick to most surfaces including glass, plastic and metal
- Remove cleanly and easily
Tapes are supplied without dispenser.
Greener Choice Claims
- Environmental benefits include:
- Recycled Content
- Non-Toxic
Specifications
3 in. core | |
Tape | |
Colored Label Tape | |
4/Pk. | |
-23°C to +121°C | |
60 yd. | |
0.75 in. |
Rose | |
Paper | |
Waterproof, Oil and Acid resistant | |
-10 to 250°F | |
60 yd. x 0.75 in. | |
55 m | |
19 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 11
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Colored Labeling Tape > Rose; 60 yd. (55m)
Spot an opportunity for improvement?Share a Content Correction