Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BUCHI GlasPure Glass Chromatography Columns - ID 36 mm

Click to view available options
Length (Metric):
230 mm
460 mm
920 mm
Capacity (Metric):
115 g
265 g
470 g
Description
- Wide range of dimensions for Silica capacities from 9 g to 3.7 kg
- Compatible with dedicated dry and slurry filling sets
- Large dimension glass columns for large scale purification (up to 370g sample)
- Fast purification on columns working at a pressure up to 50 bar (725 psi)
- User protection maximized with plastic-coated glass columns
Specifications
Specifications
Length (Metric) | 230 mm |
Material | Glass |
Type | Empty Column |
Max. Pressure | 30 bar/435 psi |
Capacity (Metric) | 115 g |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 9
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BUCHI GlasPure Glass Chromatography Columns - ID 36 mm >
Spot an opportunity for improvement?Share a Content Correction