Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Fisherbrand™ ESD Polyurethane Sit-Stand Chair Catalog No.: 14359200

Fisherbrand™ ESD Polyurethane Sit-Stand Chair

Catalog No. 14359200
Chair
Click to view available options
:
Chair

Catalog No. 14-359-200

Fisherbrand™ Polyurethane Chairs feature a soil-, chemical- and puncture-resistant polyurethane top, nylon-reinforced fiberglass base and stationary glides. Fully adjustable with a variety of options.

  • Self-skinning, chemical and puncture-resistant, easily cleaned
  • Feature optional foot ring available in 46.3cm (18.25 in.) diameter
  • Black, nylon-reinforced fiberglass or 45.7cm (18 in.) diameter chrome
  • Seat tilt comes standard on every polyurethane sit stand
  • Ergonomic sit-stand - height ranges between 21 and 31 in. above ground surface

Warranty and Services

15 year parts, lifetime on pneumatic lift, 5 year on upholstery

Specifications

Product Type Chair
Width (Metric) Seat 33 cm
Thickness (English) Seat 2.5 in.
Lift Type Pneumatic
Seat Material Polyurethane
Weight (Metric) 136 kg
Color Black
Width (English) Seat 13 in.
Weight (English) 300 lb.
Quantity 1 Ea.
Depth (Metric) Seat 26.6 cm
Thickness (Metric) Seat 6.35 cm
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Depth (English) Seat 10.5 in.
Load Bearing Capacity (Metric) 136 kg
Adjustable (Height) 21 to 31 in.
Adjustable Yes
Base Style 5-leg nylon reinforced fiberglass, 63.5cm (25 in.)
Load Bearing Capacity (English) 300 lb.
Material Polyurethane
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ ESD Polyurethane Sit-Stand Chair >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.