Learn More
Restek™ Super-Clean™ Gas Filters

Gas filter cartridges with a high-purity output to ensure 99.9% pure gas for laboratories
$450.50 - $531.50
Specifications
Flow Rate | 7 L/min. |
---|---|
Housing Material | Glass, Polycarbonate |
Pressure | 159 psi |
Length (English) | 10.62 in. |
Length (Metric) | 27 cm |
Requires:
Filter cartridges with single-, two-, or three-position baseplates (sold separately, visit www.fishersci.com for more information).
Catalog Number | Mfr. No. | Capacity (Metric) | Type | For Use With (Application) | Gases Measured | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Type | For Use With (Application) | Gases Measured | Price | Quantity & Availability | |||
06-711-824
![]() |
Restek™
22020 |
1.8 g H2O, 500 mL O2 | Gas Filter | Inert carrier gas | Inert Carrier Gas |
Each for $531.50
|
|
|||
06-711-826
![]() |
Restek™
22022 |
3.6 g H2O | Fuel Gas Filter | Inert carrier gas, air, Hydrogen | Inert Carrier Gas, Air, Hydrogen |
Each for $508.00
|
|
|||
06-711-831
![]() |
Restek™
22028 |
7.2 g H2O | Ultra High Capacity Moisture Filter | Inert carrier gas, air, Hydrogen | Inert Carrier Gas, Air, Hydrogen |
Each for $450.50
|
|
|||
06-711-832
![]() |
Restek™
22029 |
1000 mL O2 | Ultra High Capacity Oxygen Filter | Inert carrier gas | Inert Carrier Gas |
Each for $450.50
|
|
|||
06-711-833
![]() |
Restek™
22030 |
12 g Hydrocarbon | Ultra High Capacity Hydrocarbon Filter | Inert carrier gas, air, Hydrogen | Inert Carrier Gas, Air, Hydrogen |
Each for $450.50
|
|
|||
Description
- Feature quick-connect for easy, leak-free filter cartridge changes
- Glass interior prevents diffusion; plastic exterior ensures safety
- Easy-to-read indicators with color change code printed on the filter cartridge aid in replacement
Ultra-High Capacity Filters
Are available for removing hydrocarbons, moisture, or oxygen impurities. Maximum pressure: 11 bar. Estimated lifetime of filter cartridges is approximately two years.
Replacement Triple Filter Cartridge
Removes oxygen, moisture, and hydrocarbon impurities. Ideal for use in mass spectrometry analyses, ECD detectors, and for protecting analytical columns against damage for contaminated carrier gas. Maximum pressure: 11 bar. Estimated lifetime of filter cartridge is approximately one year.
Replacement Fuel Gas Filter Cartridge
Removes moisture and hydrocarbon impurities. Use for purifying flame ionization detector (FID) fuel gases to produce a stable baseline, improve overall reproducibility and sensitivity. Maximum pressure: 11 bar. Estimated lifetime of filter cartridge is approximately 1.5 years.
Dimensions of all cartridge filters: 10.62L x 1 3/4 in. dia. (27 x 4.4cm)
Specifications
7 L/min. | |
159 psi | |
27 cm | |
4.4 cm |
Glass, Polycarbonate | |
10.62 in. | |
1.75 in. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.