Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Trajan™ Autosampler Syringes Catalog No.: SG002897

Trajan™ Autosampler Syringes
SDP

Catalog No. SG002897
10 μL, 26 G, Removable, Shimadzu AOC 14, 17, 20 and 20i GCs
Click to view available options
Volume (Metric):
5 μL
10 μL
Needle Gauge:
23 G
25 G
26 G
Connection Type:
Fixed
Removable
For Use With (Equipment):
Carlo Erba/Fisons/Leap/CTC ASD200 and AS80, triPlus
PerkinElmer Autosystem
Shimadzu AOC 14, 17, 20 and 20i GCs
Varian 8035, 8100 and 8200 GC Autosamplers

Catalog No. SG-002897

Supplier: Trajan™ 002897

Replace syringes for Agilent™ Technologies, Varian™, Perkin Elmer™, Shimadzu™, Carlo Erba™, Fisons™, CTC/Leap™, Hitachi™, and more

Syringe needles are cone point unless otherwise noted.

Order Info

Additional syringes are available for other autosamplers made by the manufacturers represented here, as well as syringes for Unicam™, Waters™, and Siemens™ instruments. For information, contact your Fisher Scientific Customer Service Representative.

Specifications

Needle Gauge 26 G
Diameter (English) Outer Needle 0.01 in.
Diameter (Metric) Outer Needle 0.47 mm
For Use With (Application) Gas chromatography
Length (English) 1.65 in.
Length (English) Needle 1.6 in.
Length (Metric) 42 mm
Product Type Autosampler Syringe
Model 10R-S-0.47C
Quantity Ea.
Volume (Metric) 10 μL
Needle Point Style Cone
For Use With (Equipment) Shimadzu AOC 14, 17, 20 and 20i GCs
Connection Type Removable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Trajan™ Autosampler Syringes >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.