Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Watson Gloves Shock Trooper Gauntlet Gloves Catalog No.: 17100008
Only null left
Add to Cart

Watson Gloves Shock Trooper Gauntlet Gloves

Catalog No. 17100008
Medium
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large

Catalog No. 17-100-008

Supplier: Watson Gloves 5785GM

Only null left
Add to Cart
Only null left
Add to Cart

Shock Trooper Gauntlet Gloves are made of ANSI A7 Cut Shield™, a cut resistant liner made from a blend of P-aramid, steel and modacrylic fibres.

  • Cutshield™ is a cut resistant liner made from a blend of P-aramid, steel and modacrylic fibres
  • Dryhide™ water and oil resistant full-grain goatskin leather palm and back of hand
  • Knuckle and finger components feature D3O™ iA
  • Vibration absorbing EVA padded palm patch and wrist patch
  • Stitched with Aramid Fiber thread
  • Shirred elastic wrist with gauntlet style cuff
  • Partial proceeds go toward Wounded Warriors Canada

Specifications

Back Material Goat Skin Leather
Certifications/Compliance ANSI Cut, ANSI Impact, ANSI Puncture
Certifications/Compliance (Europe) EN388
Chemotherapeutic Rated No
Chlorinated No
Coated Area Uncoated
Construction Cut and Sewn
Cuff Material Leather Gore
Cut Style Full Sleeve
Description P-aramid Blend Glove
Applications Industrial
Coating Material Uncoated
Color Brown, Black
Disposable Reusable
Exterior Finish Smooth
Hand Ambidextrous
Latex Free Yes
Material Goatskin Leather, Thermoplastic Rubber
Product Type Work Gloves
Size Medium
Sterility Non-sterile
Style Gunn
EN388 Standard EN388:2X43FP
FDA 510 (k) No
Finger Style Full
For Use With (Application) Oil and Gas, LNG, Industrial, Heavy Mechanical, Pipeline
Gender Men's
Glove Cuff Color Black
Glove Cuff Style Gauntlet
Includes 1 Pair of Gloves
Inspected for Medical Use No
Liner Material Unlined
Lining Unlined
Model 5785G
Puncture Rating ANSI/ISEA 105-16 Level 4
Resistant To Cut, Impact, Oil , Water, Vibration
Series Shock Trooper
Tear Rating 4
Thumb Style Straight
Length (English) 12 in.
Length (English) Cuff 5 in.
Length (Metric) 30 cm
Length (Metric) Cuff 13 cm
Width (English) 4.5 in.
Width (Metric) 11.5 cm
Weight (English) 0.65 lb.
Weight (Metric) 0.29 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Watson Gloves Shock Trooper Gauntlet Gloves >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.