Learn More
Welch™ Replacement Exhaust Filter for Pumps
Description
- Filters to 0.3 micron particle size
- Reduces pump noise
- Simple replacement of element
- Screw-in type
- For pump models 8907, 8912, 8917, 8917A-80 and 8947C-80
Specifications
Specifications
| Diameter (English) Outside | 2-1/2 in. |
| Diameter (Metric) Outside | 63.5 mm |
| For Use With (Application) | Pump Exhaust Filter |
| For Use With | Model 8907, 8912, 8917, 8920, 8917A-80, 8947C-80 pumps |
| Overall Height (English) | 4.5 in. |
| Overall Height (Metric) | 11.4 cm |
| Type | Replacement Exhaust Filter |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.