Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Class 100 Vinyl Clean Room Chair - Desk Height with Casters in Grade B Vinyl
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Gray
Description
- Adjustable from 19-24 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
- Class 100/ISO Class 5 Clean Room
Specifications
Specifications
Product Type | Cleanroom Chair |
With Lumbar Support | Yes |
Autoclavable | Not Autoclavable |
Seating Height | Desk Height |
With Casters | Yes |
Footrest | No |
Weight (English) | 31 lb. |
With Armrest | No |
Load Bearing Capacity (English) | 300 lb. |
Load Bearing Capacity (Metric) | 136 kg |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 12
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Class 100 Vinyl Clean Room Chair - Desk Height with Casters in Grade B Vinyl >
Spot an opportunity for improvement?Share a Content Correction