Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Class 100 Vinyl Clean Room Chair - High Bench Height with Medium Back
Click to view available options
Color:
Dove
Orange
Taupe
White
Description
- Medium Back
- Adjustable from 26.25 to 36 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
- Class 100/ISO 5 Clean Room
Specifications
Specifications
Product Type | Cleanroom Seating (Class 100) |
Autoclavable | Not Autoclavable |
With Lumbar Support | Yes |
Back Style | Standard |
With Backrest | Yes |
Foot Type | Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) |
Footrest Size (English) | 20 in. |
Seating Height | High Bench Height |
Footrest | Yes |
With Casters | Yes |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 12
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Class 100 Vinyl Clean Room Chair - High Bench Height with Medium Back >
Spot an opportunity for improvement?Share a Content Correction