Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Eagleā„¢ Mobile Security Units Catalog No.: 19033815

Eagleā„¢ Mobile Security Units

Catalog No. 19033815
155 cm, 61.25 in., 33.25 in., 84.45 cm
Click to view available options
Width (Metric):
100 cm
130 cm
155 cm
Width (English):
39.25 in.
51.25 in.
61.25 in.
Length (English):
27.25 in.
33.25 in.
Length (Metric):
69 cm
84.45 cm

Catalog No. 19-033-815

Supplier: Eagleā„¢ CSC3060

Designed for secure yet visible storage and smooth transport of costly or easily pilfered cleanroom materials, the Eagle Mobile Security Unit is a great addition to any workplace.

  • Chrome construction with four poly casters (two with brakes) for convenient, reliable mobility
  • Overall height is 69 in. (175cm)
  • Available in two widths and lengths
  • Stainless-steel finish
  • Shelves not included

Specifications

Product Type Mobile Security Cart
Certifications/Compliance NSF
Dimensions (L x W x H) 33.25 x 61.25 x 69 in. (84.45 x 155 x 175 cm)
Finish Stainless Steel
For Use With (Application) Secure yet visible storage and smooth transport of costly or easily pilfered cleanroom materials
Height (English) 69 in.
Height (Metric) 175 cm
Includes 5 x 1.25 in. Four Poly stem swivel casters (two with brakes), full-access double swinging door, hasps for padlock
Length (English) 33.25 in.
Length (Metric) 84.45 cm
Material Chrome
Size Full Size
Width (English) 61.25 in.
Width (Metric) 155 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Eagleā„¢ Mobile Security Units >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.