Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Fisherbrand™ Sterile Plastic Culture Tubes: Clear Polystyrene Catalog No.: 149565B

Fisherbrand™ Sterile Plastic Culture Tubes: Clear Polystyrene

Catalog No. 149565B
(1)
4.0

Average Customer Rating

1 Ratings
4.0
Quality

Does the quality meet your expectations?

4.0
Value

Does the product offer good value for the price?


Average based on verified customer ratings. Learn More

16 mL, 125 mm, Screw Cap, Blister Packs
Click to view available options
Capacity (Metric):
5 mL
8 mL
14 mL
16 mL
19 mL
Length (Metric):
75 mm
100 mm
125 mm
150 mm
Closure Type:
Not Included
Screw Cap
Snap Cap
Packaging:
Blister Packs
Bulk - 1 Pk. of 125
Bulk - 8 Pks. of 125
Individually Wrapped, 500 Pks. of 1
This item is not returnable. View return policy

Catalog No. 14-956-5B

This item is not returnable. View return policy

Ideal for tissue culture procedures.

Ideal for tissue culture procedures

  • Gamma-irradiated and tested for sterility; ready to use
  • No chance of residual contamination
  • All screw-cap tubes have outside threads and unconstricted necks, making filling and pipetting easier
  • All snap caps can be positioned for aerobic or anaerobic applications

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Capacity (Metric) 16 mL
Length (Metric) 125 mm
Material Polystyrene
For Use With Ideal for tissue culture procedures
Includes Screw cap
Packaging Blister Packs
Sterility Sterile
Diameter (Metric) 16 mm
Closure Type Screw Cap
Product Type Culture Tube
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Sterile Plastic Culture Tubes: Clear Polystyrene >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.