Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Standing Height Wood Cabinet, 21 in. Wide

Click to view available options
Color:
Amber Stain
Auburn Stain
Harvest Stain
Honey Stain
Mocha Stain
Natural Stain
Material:
Maple Veneer
Oak Veneer
Description
- Standing Height (35 in. tall)
- Made from hand selected premium rotary cut maple or rift cut oak veneers.
- Featuring solid mortise/tenon top frame, doweled, glued and screwed construction.
- Robotically applied environmentally friendly finishes are chemically resistant.
- Cabinets have a full flush overlay design with squared edges.
- They are vertically grain matched and are stained inside and out.
- Drawer suspension: 100 lb. full extension
Compliance
SEFA 8
Greener Choice Claims
- Environmental benefits include:
- Certifications and Seals of Approval
Specifications
Specifications
Product Type | Standing Height Cabinet |
Warranty | 2 years |
Includes | Removable Back |
No. of Drawers | 1 |
Width (English) | 21 in. |
No. of Shelves | 1 |
Width (Metric) | 53.3 cm |
Height (Metric) | 88.9 cm |
No. of Doors | 1 |
Color | Natural Stain |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Documents
Product Information
Product Guides
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Standing Height Wood Cabinet, 21 in. Wide >
Spot an opportunity for improvement?Share a Content Correction