Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mott Manufacturing Steel Casework Wall Cabinet, Hinged Framed Door Unit
Click to view available options
Location:
Zone 1
Zone 10
Zone 5
Zone 7
Width (Metric):
45.7 cm
76.2 cm
91.4 cm
Hinge Side:
Left and Right
Right
No. of Doors:
1
2
Description
- Furniture grade cold rolled steel with high pre and post consumer recycled content
- Laboratory grade powder coating - Warm Gray 601006
- Contemporary inset design
- Brushed aluminum bar handle(s) 10.1cm (4 in.)
- Five-knuckle stainless steel hinges
- Two 2.54 (1 in.) thick full depth shelves, adjustable in 1.27cm (0.5 in.) increments
- Quality door(s) with 3ml float glass surrounded by painted steel frame
Order Destinations
- Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
- Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
- Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
- Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
- Zone 5 (Use DT suffix): Michigan
- Zone 6 (Previous CF suffix): Moved to Zone 9
- Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
- Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
- Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
- Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington
Order Info
When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.
Compliance
Meets SEFA 8 performance standards
Specifications
Specifications
Product Type | Hinged Framed Door Cabinet |
Color | Gray |
Width (Metric) | 91.4 cm |
Depth (Metric) | 35.5 cm |
Location | Zone 10 |
Warranty | Two years from date of shipment |
Width (English) | 36 in. |
No. of Doors | 2 |
Height (Metric) | 76.2 cm |
Hinge Side | Left and Right |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 9
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Mott Manufacturing Steel Casework Wall Cabinet, Hinged Framed Door Unit >
Spot an opportunity for improvement?Share a Content Correction