Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Mott Manufacturing Steel Casework Wall Cabinet, Hinged Framed Door Unit Catalog No.: 24200113
Only null left
Add to Cart

Mott Manufacturing Steel Casework Wall Cabinet, Hinged Framed Door Unit

Catalog No. p-5164124
Zone 1, 45.7 cm, Right, 1
Click to view available options
Location:
Zone 1
Zone 10
Zone 5
Zone 7
Width (Metric):
45.7 cm
76.2 cm
91.4 cm
Hinge Side:
Left and Right
Right
No. of Doors:
1
2

Catalog No. 24-200-113

Supplier: Mott Manufacturing 5110030CC

Only null left
Add to Cart
Only null left
Add to Cart

Wall cabinet with double hinged framed glass door with removable shelves

  • Furniture grade cold rolled steel with high pre and post consumer recycled content
  • Laboratory grade powder coating - Warm Gray 601006
  • Contemporary inset design
  • Brushed aluminum bar handle(s) 10.1cm (4 in.)
  • Five-knuckle stainless steel hinges
  • Two 2.54 (1 in.) thick full depth shelves, adjustable in 1.27cm (0.5 in.) increments
  • Quality door(s) with 3ml float glass surrounded by painted steel frame

Order Destinations

  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Use DT suffix): Michigan
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.

Compliance

Meets SEFA 8 performance standards

Specifications

Product Type Hinged Framed Door Cabinet
Width (English) 18 in.
Warranty Two years from date of shipment
Location Zone 1
Width (Metric) 45.7 cm
Height (English) 30 in.
Depth (English) 14 in.
For Use With (Equipment) Steel Casework Wall Cabinet
No. of Doors 1
Color Gray
Certifications/Compliance SEFA, ISO9001:2008
Depth (Metric) 35.5 cm
Door Type Glass
Height (Metric) 76.2 cm
Hinge Side Right
Material Steel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Mott Manufacturing Steel Casework Wall Cabinet, Hinged Framed Door Unit >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.