Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Steel Workbench

Click to view available options
Dimensions (D x W x H):
24 x 60 x 31.75 in.
24 x 72 x 31.75 in.
30 x 60 x 31.75 in.
30 x 72 x 31.75 in.
36 x 60 x 31.75 in.
36 x 72 x 31.75 in.
Top Style:
1.75 in. maple
Description
- Constructed of heavy-gauge steel frame
- Welded-construction legs with floor feet
- Three-quarter-deep lower shelf
- Rear stringer for added strength
- 12-gauge steel top wrapped over 2 in. thick core
Specifications
Specifications
Product Type | Workbench |
Color | Gray |
Shelf Type | 3/4-deep Lower Shelf |
Top Style | 1.75 in. maple |
Dimensions (D x W x H) | 36 x 60 x 31.75 in. |
Frame Material | Heavy-gauge Steel |
Material | Maple |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 9
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Diversified Spaces™ Steel Workbench >
Spot an opportunity for improvement?Share a Content Correction