Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PolyCo™ VR™ Blue Gowns with Elastic Cuffs
Click to view available options
Length (English):
50 in.
55 in.
Description
- Durable 4 mil thickness
- Lightweight
- Reusable
- Sleeves with elastic cuffs
- Recyclable
- Made in USA
Specifications
Specifications
Length (Metric) | 127 cm |
Length (English) | 50 in. |
Product Type | Controlled Environments Gown |
For Use With (Application) | Food Processing, Critical and Controlled Environments, Healthcare, Manufacturing |
Packaging Type | Bulk |
Closure Type | Ties |
Sterility | Non-sterile |
Seam Type | Welded |
Sleeve Style | Long Sleeve |
Certifications/Compliance | OSHA 29, CFR Part 1910.1030 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
PolyCo™ VR™ Blue Gowns with Elastic Cuffs >
Spot an opportunity for improvement?Share a Content Correction