Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Apron Rail

Click to view available options
Width (English):
30 in.
36 in.
48 in.
72 in.
Description
- Height of apron rail is 2 in.
- Can be cut to fit in the field
Compliance
SEFA 8
Greener Choice Claims
- Environmental benefits include:
- Recyclable
Specifications
Specifications
Product Type | Apron Rail |
Width (English) | 30 in. |
Width (Metric) | 76.2 cm |
Includes | Attachment hardware |
Height (Metric) | 5.1 cm |
Color | White |
Depth (English) | 2 in. |
Depth (Metric) | 5.1 cm |
Height (English) | 2 in. |
Material | Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Apron Rail >
Spot an opportunity for improvement?Share a Content Correction