Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Synthware™ Cannula



Click to view available options
Needle Gauge:
16 G
18 G
20 G
22 G
Length (Metric) Needle:
460 mm
600 mm
900 mm
Description
Greener Choice Claims
- Environmental benefits include:
- Recyclable
Specifications
Specifications
Material | Stainless Steel |
Color | Silver |
Needle Gauge | 16 G |
For Use With (Application) | Organic Synthesis |
Length (English) Needle | 18.1 in. |
Quantity | 1 Ea. |
Length (Metric) Needle | 460 mm |
Graduated | No |
Sterility | Non-sterile |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 8
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Synthware™ Cannula >
Spot an opportunity for improvement?Share a Content Correction