Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mott Manufacturing Wood Casework Standing Height Specialty Cabinet, Acid Storage Units
Click to view available options
Location:
Zone 10
Zone 7
Zone 9
Width (Metric):
60.9 cm
91.4 cm
Hinge Side:
Left
Left and Right
Right
No. of Doors:
1
2
Description
- Plain sliced, book matched, red oak veneer core plywood cabinet construction
- UV flat line finished, solvent free UV coating with excellent chemical resistivity and emits zero
- Full flush overlay design (0.16 in. vertical reveals at the cabinet ends)
- Hardwood oak roll edgebanding (0.125 in.)
- Brushed aluminum wire handle(s) (10.1cm (4 in.))
- Five-knuckle dull chrome hinges
- One piece molded polyethylene liner with 2.54cm (1 in.) raised front edge to contain spills
- Single black phenolic adjustable shelf
- Particle core fronts with 0.75 in. particle board core banded on all sides with edge banding that matches cabinet veneer
Order Destinations
- Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
- Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
- Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
- Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
- Zone 5 (Use DT suffix): Michigan
- Zone 6 (Previous CF suffix): Moved to Zone 9
- Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
- Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
- Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
- Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington
Order Info
When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.
Compliance
Meets SEFA 8 performance standards
Specifications
Specifications
Product Type | Acid Storage Cabinet |
Location | Zone 10 |
Width (English) | 24 in. |
Width (Metric) | 60.9 cm |
No. of Doors | 1 |
Warranty | One year from date of shipment |
Depth (English) | 22 in. |
For Use With (Equipment) | Wood Casework Specialty Cabinet |
Hinge Side | Right |
Height (English) | 34.75 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Mott Manufacturing Wood Casework Standing Height Specialty Cabinet, Acid Storage Units >
Spot an opportunity for improvement?Share a Content Correction